Lyon
Storage Cabinet, 48 in W, 78 in H
- Zoro #: G706171353
- Mfr #: DD1231
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Light Duty
- Overall Width: 48 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Load Capacity per Shelf: 150 lb
- Cabinet Storage Components: Shelves
- Number of Doors: 2
$436.05
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $436.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary DD1112
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1114
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1115
- LYON 14 ga. ga. Steel Storage Cabinet, 24 in W, 78 in H, Stationary DD1130
- LYON Storage Cabinet, 48 in W, 78 in H DD1280
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1121
- LYON Storage Cabinet, 36 in W, 78 in H DD1286
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- LYON Storage Cabinet, 48 in W, 78 in H DD1232SU
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFC2
- SUNCAST COMMERCIAL Resin Storage Cabinet, 40 in W, 80-1/4 in H, Stationary BMCCPD8004
- Lyon Industrial Storage Cabinets