Lyon
Storage Cabinet, 48 in W, 78 in H
- Zoro #: G006171367
- Mfr #: DD1231SU
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Light Duty
- Overall Width: 48 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Number of Doors: 2
- Method of Construction: Bolted, Nuts
- Door Locking Points: 3
$1,167.29
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,167.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyon #DD1231SU Specifications
- Zoro #: G006171367
- Mfr #: DD1231SU
- Duty Rating: Light Duty
- Overall Width: 48 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Number of Doors: 2
- Method of Construction: Bolted, Nuts
- Door Locking Points: 3
- Load Capacity per Shelf: 150 lb
- Shelf WxD: 48 in x 24 in
- Cabinet Storage Components: Shelves
- Includes: (2) Keys, (4 )Full Width Shelves, Chrome Plated Handle with Grooved Key Lock
- Base Type: Frame
- Body Panel Type: Solid
- Shelf Depth: 24 in
- Panel Material Thickness: 0.916666666 ga
- Mobility: Stationary
- Overall Depth: 24 in
- Frame Assembled: Unassembled
- For Use Indoors/Outdoors: No
- Product Type: Office Cabinet
- Overall Load Capacity: 150 lb
- Shelf Adjustability: Adjustable
- Door Handle Type: Turn Handle
- For Use Outdoors: No
- Number of Keys: 2
- Includes Keys: Yes
- Cabinet Finish: Powder Coated
- Audit Trail Storage: No
- Country of Origin (subject to change): China
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Metal, Cabinet Storage Components Shelves, Door Handle Type Turn Handle, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage No
Reviews of Lyon #DD1231SU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYON Storage Cabinet, 48 in W, 78 in H DD1233SU
- LYON Storage Cabinet, 36 in W, 78 in H DD1286
- LYON Storage Cabinet, 36 in W, 78 in H DD1288
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1114
- LYON Storage Cabinet, 48 in W, 78 in H DD1233
- LYON Storage Cabinet, 48 in W, 78 in H DD1281
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- ALERA Industrial Grade Steel Assembled 72", Storage Cabinet, 36"x18dia., 36" W, 72" H ALE82106
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DJ260BL
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H ALE82107
- STRONG HOLD PRODUCTS Strong Hold Wardrobe Cabinet with See-Thru Doors and Sloped Top - 60W x 24D x 87"H 56-LDW-245-SL
- Lyon Industrial Storage Cabinets