Lyon
Storage Cabinet, 48 in W, 78 in H
- Zoro #: G306171364
- Mfr #: DD1233SU
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Light Duty
- Overall Width: 48 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Door Locking Points: 3
- Shelf WxD: 48 in x 24 in
- Method of Construction: Bolted, Nuts
$1,265.32
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Subtotal: $1,265.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyon #DD1233SU Specifications
- Zoro #: G306171364
- Mfr #: DD1233SU
- Duty Rating: Light Duty
- Overall Width: 48 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Door Locking Points: 3
- Shelf WxD: 48 in x 24 in
- Method of Construction: Bolted, Nuts
- Includes: (1) Full Width Shelf, (1) Partition with Coat Rod Chrome Plated Handle with Grooved Key Lock, (2) Keys, (4) Half Width Shelves
- Number of Doors: 2
- Cabinet Storage Components: Hanging Rods, Shelves
- Load Capacity per Shelf: 75 lb
- Body Panel Type: Solid
- Base Type: Frame
- Shelf Depth: 24 in
- Panel Material Thickness: 0.916666666 ga
- Cabinet Finish: Powder Coated
- Product Type: Storage Cabinet
- Audit Trail Storage: No
- Overall Load Capacity: 150 lb
- Overall Depth: 24 in
- Shelf Adjustability: Adjustable
- Mobility: Stationary
- For Use Outdoors: No
- Number of Keys: 2
- Door Handle Type: Turn Handle
- For Use Indoors/Outdoors: No
- Frame Assembled: Unassembled
- Includes Hanging Rod: Yes
- Includes Keys: Yes
- Country of Origin (subject to change): China
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Metal, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Turn Handle, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 75 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage No
Reviews of Lyon #DD1233SU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 64 in H, Stationary DD1147
- LYON Storage Cabinet, 36 in W, 78 in H DD1298
- LYON Storage Cabinet, 36 in W, 78 in H DD1288
- LYON Sit/Stand Stool, Polyurethane NF2092N
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary DD1110
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1121
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 37 in H, Stationary KE136
- GLOBAL EQUIPMENT Steel Storage Drawer Cabinet - 50 Drawers 36"W x 9"D x 17-3/4"H 986103
- GLOBAL EQUIPMENT Global Industrial„¢ Wall Storage Cabinet Assembled 18"W x 12"D x 26"H Gray 269875GY
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H WC3-4842
- Lyon Industrial Storage Cabinets