Lyon
Storage Cabinet, 48 in W, 82 in H, Gray
Mfr # DD1120
Zoro # G3334427
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,568.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Assembled/Unassembled Assembled
- Door Type Standard
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD1120
- Zoro # G3334427
- UPC # 694049362757
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 82 in |
Cabinet Height Range | Full Height |
Panel Material Thickness | 14 ga |
Leg Height | 4 in |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 82 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240RD)
- LYON Storage Cabinet, 60 in W, 82 in H, Gray (DD1145)
- LYON Storage Cabinet, 36 in W, 82 in H, Gray (DD1115)
- LYON Storage Cabinet, 48 in W, 82 in H, Gray (DD1148)
- LYON Storage Cabinet, 48 in W, 64 in H, Gray (DD1147)
- LYON Storage Cabinet, 24 in W, 78 in H, Gray (DD1130)
- LYON Storage Cabinet, 36 in W, 64 in H, Gray (DD1112)
- SANDUSKY LEE Storage Cabinet, 46 in W, 72 in H, Gray (EA4R462472-05)
- Lyon Industrial Storage Cabinets