Skip to Main Content
customer-service Help

Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Openings, Dove Gray

Lyon Wardrobe Locker,  12 in W,  15 in D,  78 in H,  (1) Wide,  (3) Openings,  Dove Gray DD5283
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$283.16
  • Item: Wardrobe Locker
  • Locker Configuration: (1) Wide, (3) Openings
  • Overall Width: 12 in
See full product details
This item ships free.
Total: $283.16

Lyon #DD5283 Specifications

  • Item: Wardrobe Locker
  • Locker Configuration: (1) Wide, (3) Openings
  • Overall Width: 12 in
  • Overall Depth: 15 in
  • Overall Height: 78 in
  • Opening Width: 9 1/4 in
  • Opening Depth: 13 7/8 in
  • Opening Height: 22 3/8 in
  • Color: Dove Gray
  • Item - Wardrobe Lockers: Wardrobe Locker
  • Number of Openings: 3
  • Legs Included: Yes
  • Locker Color Family: Grays
  • Locker Configurations: (1) Wide, (3) Tier
  • Hooks per Opening: (1) Two Prong Ceiling Hook and (3) One Prong Hooks
  • Handle Type: Recessed
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Locker Lock Type: Accommodates Built-In Lock or Padlock
  • Material: Cold rolled steel
  • Finish: Powder Coated
  • Locker Handle Type: Recessed Lift
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Legs: Included
  • Locker Material: Steel
  • Locker Door Type: Louvered
  • Tier: Three
  • Assembled/Unassembled: Unassembled
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (3) Tier, 3 Number of Openings, Hooks per Opening (1) Two Prong Ceiling Hook and (3) One Prong Hooks, Opening Width 9 1/4 in, Opening Depth 13 7/8 in, Opening Height 22 3/8 in, Overall Width 12 in, Overall Depth 15 in, Overall Height 78 in, Color Dove Gray, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift

Reviews of Lyon #DD5283