Lyon
Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray
- Zoro #: G6262103
- Mfr #: DD52023
Hover or click to zoom Tap to zoom
Key Features
- Item: Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 12 in
- Overall Height: 78 in
- Opening Width: 9 1/4 in
- Opening Depth: 10 7/8 in
- Opening Height: 34 1/2 in
$769.99
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $769.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyon #DD52023 Specifications
- Zoro #: G6262103
- Mfr #: DD52023
- UPC #: 694049004404
- Item: Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 12 in
- Overall Height: 78 in
- Opening Width: 9 1/4 in
- Opening Depth: 10 7/8 in
- Opening Height: 34 1/2 in
- Color: Dove Gray
- Item - Wardrobe Lockers: Wardrobe Locker
- Number of Openings: 6
- Legs Included: Yes
- Locker Configurations: (3) Wide, (2) Tier
- Hooks per Opening: (1) Two Prong Ceiling Hook and (3) One Prong Hooks
- Finish: Powder Coated
- Tier: Two
- Locker Color Family: Grays
- Locker Material: Steel
- Locker Lock Type: Accommodates Built-In Lock or Padlock
- Material: Cold rolled steel
- Handle Type: Recessed
- Legs: Included
- Green Certification or Other Recognition: GREENGUARD Gold
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Locker Handle Type: Recessed Lift
- Assembled/Unassembled: Unassembled
- Locker Door Type: Louvered
- Lock Type: Padlock Hasp
- Door Type: Louvered
- Overall WxDxH: 36 in x 12 in x 78 in
- Opening WxH: 9 1/4 in x 34 1/2 in
- Locker Color: Light Gray
- Overall WxD: 36 in x 12 in
- Number of Units Wide: 3
- Number Plate Included: No
- Audit Trail Storage: None
- Frame Assembled: Unassembled
- Assembled: Unassembled
- Color Family: Gray
- Number included: Unassembled
- Number of Tiers: 2
- Opening WxDxH: 9 1/4 in x 10 7/8 in x 34 1/2 in
- Locker Finish: Powder Coated
- Number of Lockers: 6
- Country of Origin (subject to change): United States
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in
Reviews of Lyon #DD52023
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Putty PP5032SU
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Putty PP5212
- LYON Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray DD52523
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray DD52223
- LYON Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Putty PP5202
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dove Gray DD50023
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black U3282-2A-MP
- TENNSCO Single Tier Locker, Three Units36w x 18d x 72h, Sand STS121872CSD
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Tan URB3288-2ASB-PT
- HALLOWELL Locker, 12"X18"X78", Dbl Tier, Knock-Dwn U1288-2PL
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray U3256-2HG
- Lyon Wardrobe Lockers