Lyon
Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Putty
Mfr # PP5032
Zoro # G6262557
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 12 in
Explore More Products
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dove Gray DD52423I
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty PP5092
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray DD52223ISU
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Putty PP50423
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray DD5252I
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray DD5032
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Putty PP5212I
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray DD50423
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Putty PP50023
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red HKL151548-1RR
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx18"D, 3 Door, Gray, Unassembled 18-51368GY-U
- Lyon Wardrobe Lockers