Aqua Brush Duo Dual Tip Marker Set, Neutral & Tan Assorted Colors, 2PK

  • Mfr # L6521062

  • Zoro # G222065129


product price:  $47.15
/pk 2, $23.58/ea

Key Features

Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L6521062
Zoro #
G222065129
UPC #
194629151592
Country of Origin
Taiwan, Province of China

Details

Color
Assorted

Description

Aqua Brush Duo is a dual-tipped brush marker of excellent quality. The fine tip can be used for precision drawing, pattern drawing or for creating outlines and detail. The brush head is wide and flexible. This tool enables very soft brush strokes which are also clean and sharp. The nylon fibers give the wide end excellent elasticity for use on large surfaces and make the fine tip stable for finer strokes and precise lettering. Aqua Brush Duo is used by designers, cartoonists and graphic designers to name but a few. The water-soluble colors are odor-free and non-toxic. Colors are homogeneous and vivid. Having spent over 200 years providing quality products to artists, schools & offices all over the world, the historic LYRA brand - founded by Johann Froescheis in Nuremberg in 1806 - is one of the oldest pencil companies in the world. Synonymous with innovation & quintessential German quality, Lyra is a well-respected name all over the world. Ever since it produced its first pencils, Lyra has stuck to strict rules to ensure the utmost quality - from the selection of raw materials right through to the manufacturing process. Transform your artwork with LYRA Aqua Brush Duo, a premium dual-tip brush marker. The fine tip is perfect for precision drawing, intricate patterns, & detailed outlines, while the wide, flexible brush head ensures soft, clean, & sharp strokes. The durable nylon fibers provide excellent elasticity, making the wide tip ideal for large surfaces & the fine tip stable for delicate lettering & fine strokes. Trusted by designers, cartoonists, & graphic artists, this versatile tool is perfect for calligraphy & lettering. Enjoy the vibrant, water-soluble colors that are both odor-free & non-toxic. Each set includes 6 markers. Sold as 2 sets for a total of 12 markers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.