Skip to Main Content
customer-service Help
Lysol

All Purpose Cleaner , 40 oz. Bottle , Cool Adirondack Air ,

Lysol All Purpose Cleaner ,  40 oz. Bottle ,  Cool Adirondack Air ,  19200-78630
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.57
  • Container Type: Bottle
  • Size: 40 oz.
  • Fragrance: Cool Adirondack Air
See full product details
Orders over $75 ship free.
Total: $4.57

Lysol #19200-78630 Specifications

  • Container Type: Bottle
  • Size: 40 oz.
  • Fragrance: Cool Adirondack Air
  • Color: Green
  • Item: All Purpose Cleaner
  • Standards: Compliant with California Proposition 65 Compliant, Compliant with the VOC (Volatile Organic Compound) limits, including California
  • Cleaner Form: Liquid
  • Contains: Alcohols, C12-16, Ethoxylated, Alkyl Benzyl Dimethyl Ammonium Chloride
  • Flash Point: 199.9 Degrees F
  • RTU Yield per Container: 40 oz.
  • Application: Multi Surface Cleaner
  • Sub-Category: Cleaners & Detergents-Disinfectant/Cleaner
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fragrance Waterfall Splash and Mineral Essence, Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, Transparent, Flash Point 199.9 Degrees F, All Purpose Cleaner

Restrictions and Compliance

***

Reviews of Lysol #19200-78630