Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antibacterial Kitchen Cleaner, 32 oz.

  • Zoro #: G4182711
  • Mfr #: 36241-74411
$11.55
  • Promotion Restriction: Not eligible for promotion
  • Flash Point: 199.9 Degrees F
  • Size: 32 oz.
See full product details
Out of Stock

Lysol #36241-74411 Specifications

  • Zoro #: G4182711
  • Mfr #: 36241-74411
Promotion Restriction: Not eligible for promotion Flash Point: 199.9 Degrees F
Size: 32 oz. Color: Clear
Application: Kitchen Cleaner Container Type: Spray Bottle
Fragrance: citrus Cleaner Form: Liquid
Item: Antibacterial Kitchen Cleaner Standards: Compliant with California Proposition 65 Compliant, Compliant with the VOC (Volatile Organic Compound) limits, including California
Contains: Dipropylene Glycol Monobutyl Ether Sub-Category: Cleaners and Detergents-Disinfectant/Cleaner
RTU Yield per Container: 32 oz. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from an array of multipurpose cleaners all priced right at Zoro, including power-hitters like PineSol, Zep, Pledge, CLR, Mr. Clean and so many more. Take a look at the features for Lysol Antibacterial Kitchen Cleaner. Size: 32 oz., Application: Disinfectant,Cleaner, Color: clear.

Reviews of Lysol #36241-74411