Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antibacterial Kitchen Cleaner, PK12

  • Zoro #: G4537391
  • Mfr #: REC 74411
$81.01 ($6.75/unit)
  • Promotion Restriction: Not eligible for promotion
  • Application: Kitchen Cleaner
  • Degreaser Container Size: 32 oz.
See full product details
Out of Stock

Lysol #REC 74411 Specifications

  • Zoro #: G4537391
  • Mfr #: REC 74411
Promotion Restriction: Not eligible for promotion Application: Kitchen Cleaner
Degreaser Container Size: 32 oz. Primary Chemical: None
Recommended Dilution: Ready to Use Cleaner Container Type: Trigger Spray Bottle
Cleaner Container Size: 32 oz. Cleaner Form: Liquid
Includes Chemical: None Item - All Purpose Cleaners: Kitchen Cleaner
Item: Antibacterial Kitchen Cleaner Standards: CA Prop. 65, VOC, Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Compliant with all Various State Phosphate Regulations
Size: 32 oz. Contains: Alkyl (67% C12, Limonene, N-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides, 7% C16, 25% C14
Container Type: Spray Bottle Cleaner Chemical Product Grouping: All Purpose Cleaners
Color: White Fragrance: citrus
Flash Point: Greater than 199.9 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

From glass windows to granite countertops, you can leave any surface fresh and clean using this antibacterial kitchen cleaner from Lysol.Includes a quantity of 12. Standards include: EPA Registered.

Reviews of Lysol #REC 74411