customer-service Help
Lysol Brand

22 oz Citrus, 9 PK

Lysol Brand 22 oz Citrus,  9 PK 19200-79556
Hover or click to zoom Tap to zoom
$52.20
pkg. of 9 ($5.80/ea)
  • Size: 22 oz
  • Fragrance: Citrus
  • Standards: EPA Reg. No. 777-91; EPA List N; Complies with VOC limits; Complies with TSCA regulations; Complies with all various state phosphate regulations
See full product details
Orders over $75 ship free.

Total: $52.20

Lysol Brand #19200-79556 Specifications

  • Size: 22 oz
  • Fragrance: Citrus
  • Standards: EPA Reg. No. 777-91; EPA List N; Complies with VOC limits; Complies with TSCA regulations; Complies with all various state phosphate regulations
  • Primary Chemical: Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) dimethyl benzyl ammonium chlorides
  • Chemicals For Use On Surface: Appliance Exteriors; Cabinets; Counters; Sinks; Stovetops
  • Cleaner Container Type: Spray Bottle
  • Net Weight: 16 lbs
  • Removes: Baked and Burnt on Foods; Germs; Grease; Grime
  • Application: Degreaser/Cleaner
  • Physical Form: Liquid
  • Country of Origin (subject to change): United States

Description

LYSOL® Brand Kitchen Pro Antibacterial Cleaner, Citrus Scent, 22 oz Spray Bottle, 9/CT

Reviews of Lysol Brand #19200-79556