Shop Alternate Products
This Product is Discontinued
Lysol
Disinfectant Foam Cleaner, 24 oz. Aerosol Can, Fresh (Discontinued)
Mfr # 36241-95524
Zoro # G4182355
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 24 oz.
- Fragrance Fresh
- RTU Yield per Container 24 oz.
- Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound)Limits, Including California, NSF/USDA Classification C2