SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disinfectant Spray, Size 19 oz., PK12

LYSOL| Zoro #: G2100716| Mfr #: REC 04650

$85.17 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Disinfectant SprayFragrance: Original ScentSub-Category: Disinfectant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100716 Mfr #: REC 04650
Item: Disinfectant SprayFragrance: Original Scent
Sub-Category: DisinfectantRecommended Dilution: Ready to Use
Size: 19 oz.Standards: EPA, OSHA Hazard Communication
Container Type: Aerosol canCountry of Origin (subject to change): United States

Description

Disinfectant Spray, Recommended Dilution Ready to Use, Size 19 oz., Fragrance Original Scent, Container Type Aerosol Can, Standards EPA, OSHA Hazard Communication, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Reviews