Shop Alternate Products
This Product is Discontinued
Lysol
Disinfecting Wipes, White/Purple, Canister, Hard Non Porous, Non Food Contact Surface, 6 PK, Citrus (Discontinued)
Mfr # REC84922
Zoro # G4618397
This Product is Discontinued
Key Features
- Number of Sheets 75
- Cleaner Container Size 75 ct.
- Container Type Canister
- Sheet Size 7" x 8"
- Color White/Purple