Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disinfecting Wipes, Canister, 110

  • Zoro #: G4182510
  • Mfr #: 19200-78849
$10.28
  • Promotion Restriction: Not eligible for promotion
  • Formula: N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol, Alcohol Free
  • Item: Disinfecting Wipes
See full product details
Out of Stock

Lysol #19200-78849 Specifications

  • Zoro #: G4182510
  • Mfr #: 19200-78849
Promotion Restriction: Not eligible for promotion Formula: N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol, Alcohol Free
Item: Disinfecting Wipes Fragrance: Lemon and Lime Blossom
Standards: Complies with California Proposition 65 Compliant,Complies with the VOC (Volatile Organic Compound) Limits, Including California Sheet Size: 7 x 8"
Color: White Container Type: Canister
Product Availability: Temporarily Unavailable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disinfectants and sanitizers are used in food preparation and production, food service, healthcare and anywhere else a clean environment is required or valued. Take a look at the features for Lysol Disinfecting Wipes. Container Type: Canister, Fragrance: Lemon and Lime Blossom.

Reviews of Lysol #19200-78849