Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disinfecting Wipes, White, Canister, 110 Wipes, 7" x 8"

  • Zoro #: G4577754
  • Mfr #: RAC78849
$48.36 ($8.06/unit)
  • Promotion Restriction: Not eligible for promotion
  • Effective to Remove: E.coli, Methicillin-Resistant Staphylococcus Aureus (MRSA), Salmonella, Staphylococcus Aureus
  • Standards: EPA
See full product details
Out of Stock

Lysol #RAC78849 Specifications

  • Zoro #: G4577754
  • Mfr #: RAC78849
Promotion Restriction: Not eligible for promotion Effective to Remove: E.coli, Methicillin-Resistant Staphylococcus Aureus (MRSA), Salmonella, Staphylococcus Aureus
Standards: EPA Cleaner Form: Wipes
Cleaner Container Type: Canister Sheet Size: 7" x 8"
Primary Chemical: None Cleaner Chemical Product Grouping: Disinfecting and Sanitizing Wipes
Fragrance: Lemon & Lime Blossom Wipes Application: Disinfecting/Sanitizing
Color: White Item: Disinfecting Wipes
Container Type: Canister Wet Contact Time: 1 min. or Less
Number of Sheets: 110 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multipurpose wipes are convenient and practical, whether you're at work, at home or on the go, for cleaning up everyday messes, dirt, dust and grime. Lysol Disinfecting Wipes include characteristics like: Color: White.

Restrictions and Compliance

***

Reviews of Lysol #RAC78849