Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold Mildew Remover, 32 oz., Bleach, PK12

  • Zoro #: G0701578
  • Mfr #: 19200-78915
Lysol Mold Mildew Remover, 32 oz., Bleach, PK12 19200-78915
Lysol Mold Mildew Remover, 32 oz., Bleach, PK12 19200-78915
$64.06 ($5.34/unit)

Due to high demand, this product is limited to 10 per order.

  • Promotion Restriction: Not eligible for promotion
  • Item: Mold Mildew Remover
  • Flash Point: 199.9 Degrees F
See full product details
Out of Stock

Lysol #19200-78915 Specifications

  • Zoro #: G0701578
  • Mfr #: 19200-78915
Promotion Restriction: Not eligible for promotion Item: Mold Mildew Remover
Flash Point: 199.9 Degrees F Cleaner Form: Liquid
Includes Chemical: None Contains: Sodium Hypochlorite
Case Quantity: 12 Application Method: Trigger Spray
Recommended Dilution: Ready to Use Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Cleaner Container Size: 32 oz Size: 32 oz.
Primary Chemical: None Color: Straw
Cleaner Container Type: Trigger Spray Bottle Item - Mildew and Mold Remover: Mildew and Mold Remover
Standards: Compliant with CA Prop. 65; Compliant with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations Fragrance: Unscented
For Use On: Bathtubs, Cabinets, Counters, Showers, Toilet Exteriors, Sinks Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mildew and Mold Remover, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 32 oz, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Primary Chemical None, Fragrance Unscented, Color Straw, Recommended Dilution Ready to Use, Application Method Trigger Spray

Technical Guides

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Lysol #19200-78915