Toilet Bowl Cleaner, 24 oz., PK12

LYSOL| Zoro #: G1309533| Mfr #: RAC80088

$35.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready To Use
Container Type: Bottle
Item: Toilet Bowl Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309533 Mfr #: RAC80088
Recommended Dilution: Ready To UseContainer Type: Bottle
Item: Toilet Bowl CleanerCase Quantity: 12
Size: 24 oz.Country of Origin (subject to change): United States

Description

Toilet Bowl Cleaner, Size 24 oz., Container Type Bottle, Recommended Dilution Ready To Use, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Reviews