4-9/16 in. x 1-3/8 in. x 36 in. Satin Nickel Adjustable Aluminum Thermal Break Threshold

  • Mfr # 49008

  • Zoro # G615893971


product price:  $50.95
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Threshold
Depth (In.)
4.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49008
Zoro #
G615893971
UPC #
43374490084
Country of Origin
United States

Dimensions

Width
4.5625 in
Length
36 in
Depth (In.)
4.5625 in

Details

Material
Aluminum
Includes
1 Aluminum Threshold
Color
Satin Nickel

Description

The M-D Adjustable Aluminum & Re-enforced Composite Threshold features an adjustable riser to seal uneven gaps underneath your door. Manufactured with a thermal break design, this threshold is ideal for extreme temperature climates. The thermal break material is positioned on the interior part of the doorway, creating a thermally insulated barrier. This barrier prevents the temperatures from outside the home from being transferred through the threshold into the home. This reduces heat and frost from building up on the threshold. This product protects the home against drafts, moisture, dust and insects. The threshold can be used to install with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw. To best seal your doorway, this product can be used with an door sweep or an under door seal.


  • Made of durable aluminum and PVC
  • Use to replace the threshold of exterior doors
  • 4-9/16 in. W x 1-3/8 in. H x 36 in. L
  • Satin Nickel color
  • Protects against drafts, moisture, dust and insects
  • Ideal for homes in extremely cold environments with freezing temperatures
  • Thermal break design prevents frost build up and water on the interior of your home
  • Adjustable riser to seal unique and uneven gaps
  • Fasteners, bolts, nuts, cap, and screws all included for simple installation
  • Can be positioned for Outswing or Inswing doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.