- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Bottoms, Thresholds & Seals
- /
- Door Sweeps
- /
- DOOR SWEEP ALUM/VNYL 36""
M-D Building Products
DOOR SWEEP ALUM/VNYL 36""
- Zoro #: G4569290
- Mfr #: 07237

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.43
M-D Building Products #07237 Specifications
- Zoro #: G4569290
- Mfr #: 07237
- Country of Origin (subject to change): United States
Description
M-D Silver Aluminum/Vinyl Sweep For Garage Doors 3 in. L
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of M-D Building Products #07237
Explore more
- M-D BUILDING PRODUCTS Door Sweep Slv 3'L 68247
- M-D BUILDING PRODUCTS FLAT HDWD THRESHOLD 36"" 11882
- M-D BUILDING PRODUCTS DOOR SWEEP 36"" WHT 40715
- M-D BUILDING PRODUCTS DR SWP EXV MF 36"" 05389
- M-D BUILDING PRODUCTS M-D Building Products 5652 Bronze Door Sweep - 36 In. 3994910
- M-D BUILDING PRODUCTS DOOR SWEEP BRNZ 3'L 68254
- PEMKO Threshold, Smooth Top, 4 ft., Brushed, Color: Gray 252X2SSFG49
- HAGER Charcoal Weatherstripping 726S19CHAR 726S19CHAR
- HAGER Charcoal Weatherstripping 726SCHAR25 726SCHAR25
- HAGER Charcoal Weatherstripping 736S22CHAR 736S22CHAR
- THERMWELL PRODUCTS Thermwell Products 3456944 Plastic & Brush Door Sweeps 3456944
- M-D Building Products Door Bottoms, Thresholds & Seals