Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stack Chair, M Style, Black, PK4
  • Zoro #: G0294931
  • Mfr #: 4700BK4PK
No Product Image Available
$182.12 ($45.53/unit)
  • Item: Stack Chair,M Style,Black,PK4
  • Country of Origin (subject to change): China
See full product details
This item ships free.

M #4700BK4PK Specifications

  • Zoro #: G0294931
  • Mfr #: 4700BK4PK
Item: Stack Chair,M Style,Black,PK4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The "M" stack chair by Regency offers durability, style and value. This sturdy,lightwieght stack chair is ideal for cafeterias, lunch rooms and break rooms and is available in Blue, Black, Burgundy and Grey finishes. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. The "M" ships assembled and is ready to use right out of the box.All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames.

Reviews of M #4700BK4PK