M
Stack Chair, M Style, Burgundy, PK4
- Zoro #: G0294898
- Mfr #: 4700BY4PK
$185.39
pkg. of 4 ($46.35/ea)
- Item: Stack Chair,M Style,Burgundy,PK4
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $185.39
M #4700BY4PK Specifications
- Zoro #: G0294898
- Mfr #: 4700BY4PK
- Item: Stack Chair,M Style,Burgundy,PK4
- Country of Origin (subject to change): China
Description
The "M" stack chair by Regency offers durability, style and value. This sturdy,lightwieght stack chair is ideal for cafeterias, lunch rooms and break rooms and is available in Blue, Black, Burgundy and Grey finishes. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. The "M" ships assembled and is ready to use right out of the box.All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames.
Reviews of M #4700BY4PK
Explore more
- M Stack Chair, M Style, Black, PK4 4700BK4PK
- M Stack Chair, M Style, Gray, PK4 4700GY4PK
- M Stack Chair, M Style, Blue, PK4 4700BE4PK
- Flash Furniture Burgundy Plastic Stack Chair 5-RUT-EO1-BY-GG
- Flash Furniture Metal Stack Chair, Yellow CH-31230-YL-WD-GG
- Flash Furniture Navy Plastic Stack Chair RUT-F01A-NY-GG
- Flash Furniture Advantage Navy Church Chairs 18.5" Wide PCHT185-101
- Flash Furniture Burgundy Plastic Stack Chair, PK5 5-RUT-498A-BY-GG
- M Seating