This Product is Discontinued
Shop for all Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 2CT 3/16" X 6" X 8" (Discontinued)
- Zoro #: G004422034
- Mfr #: 48-20-7512
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-20-7512 Specifications
- Zoro #: G004422034
- Mfr #: 48-20-7512
- UPC #: 45242112050
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Unknown
Description
Milwaukee M/2 2-Cutter SDS-Plus Rotary Hammer Drill bits are The Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize The material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2 features a centering tip for exact spot drilling, wear mark indicator indicating when The bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of The M/2 2-Cutter drill bit line provides The ideal solution in general concrete for cordless and corded rotary hammer users.
Reviews of Milwaukee Tool #48-20-7512
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.