M.A. Ford

Chucking Reamer, Carbide, 0.2515", 4 Flutes

Key Features
  • Material - Machining: Carbide
  • Reamer Size: 0.2515"
See full product details
$61.59
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Reamer Size 0.2515"

Details

Material - Machining Carbide

Description

Reamer

    Restrictions and Compliance

    • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Reviews of M.A. Ford #27225150T