M.A. Ford
M Size, Carbide, Straight Shank
Mfr # 20529500
Zoro # G1343488
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size M
- Drill Bit Material Carbide
- Shank Type Straight
- Finish Uncoated
- Flute Length 1.5625 in
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, #68 20503100
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish 20625000
- M.A. FORD Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish 20031250
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish 20025000
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish 20612850
- M.A. FORD Twister Hi-Tuff Drill, 1/32 20503120T
- M.A. FORD 2.5 mm Size, Carbide, Straight Shank 20509840
- M.A. FORD Twister Hi-Tuff Drill, 11.60Mm 20545670
- M.A. FORD Stub Drill, #6 Size, Carbide, Straight Shank 20620400
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48247
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14813
- M.A. Ford Drill Bits