Maasdam
Wire Grip, 1000 lb.
Mfr # 8050-10
Zoro # G6175340
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- CORSO Beam Clamp, 4000 lb, 3 to 9-1/3 in CC07019
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In JPA-01.00-A
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton E Clamp 6507032
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In FR-03.00-A
- HARRINGTON Beam Clamp, 4000 lb. UBC020
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 2 ton GX Clamps, except RPC 6506021
- RENFROE Plate Clamp, Vertical Lift, 2 ton LPA-02.00-A
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp UPG-20
- RENFROE Plate Clamp, Steel, 1 ton LPA-01.00-A
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 PCUA050
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 4000 lb., Manual OZ2BCA
- Maasdam Below the Hook Lifting Devices