This item is Discontinued.

Mabis Aneroid Sphygmomanometer, Child, Arm 09-111-025

Aneroid Sphygmomanometer, Child, Arm (Discontinued)

  • Mfr # 09-111-025
  • Zoro # G2200344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-111-025
Zoro #
G2200344
UPC #
767056111257
Country of Origin
Multiple

Dimensions

Width
4-5/16"
Length
14-15/16"
Cuff Size
7-1/16" to 10-5/8"
Cuff Length - Minimum
7 11/16 in
Cuff Length - Maximum
11 5/16 in
Cuff Named Size
Child

Details

Item
Blood Pressure Unit
Test Location
Arm
Patient Type
Child
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Material
Nylon
Color
Black
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Unit

Description

Legacy LF Aneroid Sphyg Child, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.