Shop Alternate Products
This Product is Discontinued
Mabis
Aneroid Sphymomanometer/Stethoscope Kit (Discontinued)
Mfr # 01-360-151
Zoro # G5859917
This Product is Discontinued
Key Features
- Test Location Arm
- Weight 1.65 lb
- Patient Type Adult
- Height 6 11/16 in
- Width 3 5/8 in