General Purpose Penlight, White, PK6

MABIS| Zoro #: G1932971| Mfr #: 32-765-000

$15.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932971 Mfr #: 32-765-000
Flashlight Body Material: PlasticBody Color: White
Lumens Range: 0 to 49Flashlight Grouping Type: Penlight
Item: PenlightSpecial Light Output Mode: No Special Light Output
Flashlight Grade: General PurposeBatteries Included: Yes
Number of Batteries: 2Flashlight Battery Size: AAA
Flashlight Battery Type: AlkalineSwitch Type: Push Button
Length: 5.50"Country of Origin (subject to change): United States

Product Description

Penlight, Flashlight Grade General Purpose, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.50 In., Lumens Range 0 to 49, Body Color White, Flashlight Body Material Plastic, Batteries Included Yes, Switch Type Push Button, Special Light Output Mode No Special Light Output, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.