HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Kelly Forceps, Box Lock, Straight, Steel

MABIS| Zoro #: G0350497| Mfr #: 25-724-000

$2.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade End Style: Straight Tip
Disposable: No
Handle Type: Box Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350497 Mfr #: 25-724-000
Blade End Style: Straight TipDisposable: No
Handle Type: Box LockColor: Silver
Item: Kelly ForcepsLength: 5-1/2"
Industry Type: HealthcareMaterial: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Kelly Forceps, Color Silver, Length 5-1/2 In., Material Stainless Steel, Blade End Style Straight Tip, Handle Type Box Lock, Disposable No

Reviews