SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Medical Shears, Serrated, SS, 5-1/2 In

MABIS| Zoro #: G1128136| Mfr #: 27-755-010

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueBlade End Style: SerratedLength: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128136 Mfr #: 27-755-010
Color: BlueBlade End Style: Serrated
Length: 7-1/2"Item: Medical Shears
Industry Type: HealthcareBlade Material: Stainless steel
Disposable: NoHandle Material: plastic
Country of Origin (subject to change): Multiple

Description

Medical Shears, Length 7-1/2 In., Color Blue, Blade End Style Serrated, Blade Material Stainless Steel, Handle Material Plastic, Disposable No

Reviews