Shop Alternate Products
This Product is Discontinued
Mabis
Medical Shears, Serrated, SS, 5-1/2 In (Discontinued)
Mfr # 27-757-010
Zoro # G1400551
This Product is Discontinued
Key Features
- Color Blue
- Blade End Style Serrated
- Length 5-1/2"
- Disposable No
- Blade Material Stainless steel