*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MedicKit3, Adult, Lg Adult , Child, Blue

MABIS| Zoro #: G1613753| Mfr #: 01-350-018

$114.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Aneroid Sphygmomanometer
Includes: (1) Aneroid Sphygmomanometer, (1) Carrying Case, (1) Large Adult Cuff, (1) Adult Cuff, (1) Child Cuff
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613753 Mfr #: 01-350-018
Item: Aneroid SphygmomanometerIncludes: (1) Aneroid Sphygmomanometer, (1) Carrying Case, (1) Large Adult Cuff, (1) Adult Cuff, (1) Child Cuff
Color: BlueCuff Material: Nylon
Patient Type: Child, Adult, and Large AdultIndustry Type: Healthcare
Test Location: ArmCountry of Origin (subject to change): Multiple

Description

Aneroid Sphygmomanometer, Arm, Patient Type Child, Adult, and Large Adult, Cuff Material Nylon, Color Blue, Includes (1) Aneroid Sphygmomanometer, (1) Carrying Case, (1) Large Adult Cuff, (1) Adult Cuff, (1) Child Cuff

Reviews