KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MedicKit3, Adult, Lg Adult, Child, Orange

MABIS| Zoro #: G0583344| Mfr #: 01-350-058

$114.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Aneroid Sphygmomanometer
Includes: (1) Aneroid Sphygmomanometer, (1) Carrying Case, (1) Large Adult Cuff, (1) Adult Cuff, (1) Child Cuff
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583344 Mfr #: 01-350-058
Item: Aneroid SphygmomanometerIncludes: (1) Aneroid Sphygmomanometer, (1) Carrying Case, (1) Large Adult Cuff, (1) Adult Cuff, (1) Child Cuff
Color: OrangeCuff Material: Nylon
Patient Type: Child, Adult, and Large AdultIndustry Type: Healthcare
Test Location: ArmCountry of Origin (subject to change): Multiple

Description

Aneroid Sphygmomanometer, Arm, Patient Type Child, Adult, and Large Adult, Cuff Material Nylon, Color Orange, Includes (1) Aneroid Sphygmomanometer, (1) Carrying Case, (1) Large Adult Cuff, (1) Adult Cuff, (1) Child Cuff

Reviews