BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sprague Rappaport Stethoscope, Adult, Blue

MABIS| Zoro #: G0778872| Mfr #: 10-414-010

$11.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (5) Interchangeable Chestpieces, (1) Adult Bell, (1) Medium Bell, (1) Infant Bell, (1) Small Diaphragm, (1) Large Diaphragms, (6) Ear TipsColor: BluePackaged In: Foam Lined Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778872 Mfr #: 10-414-010
Includes: (5) Interchangeable Chestpieces, (1) Adult Bell, (1) Medium Bell, (1) Infant Bell, (1) Small Diaphragm, (1) Large Diaphragms, (6) Ear TipsColor: Blue
Packaged In: Foam Lined BoxSize: Adult
For Use With: Mfr. No. 35-770-020, 35-772-020Disposable: No
Length: 30"Item: Sprague Rappaport Stethoscope
Industry Type: HealthcareMaterial: Stainless Steel Chestpiece/Vinyl Tubing
Head: SingleWeight: 0.65 lb.
Country of Origin (subject to change): China

Description

Sprague Rappaport Stethoscope, Single Head, Length 30 In., Size Adult, Color Blue, Disposable No, Material Stainless Steel Chestpiece/Vinyl Tubing, Packaged In Foam Lined Box, Weight 0.65 lb., For Use With Mfr. No. 35-770-020, 35-772-020, Includes (5) Interchangeable Chestpieces, (1) Adult Bell, (1) Medium Bell, (1) Infant Bell, (1) Small Diaphragm, (1) Large Diaphragms, (6) Ear Tips

Reviews