Stethoscope, Adult, Blue

MABIS| Zoro #: G1884635| Mfr #: 10-404-010

$25.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable: No
Color: Blue
Material: Stainless Steel Chestpiece/Vinyl Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884635 Mfr #: 10-404-010
Disposable: NoColor: Blue
Material: Stainless Steel Chestpiece/Vinyl TubingIncludes: (2) Sets of Flexible Ear Tips in Two Sizes, (1) Diaphragm
Item: StethoscopeLength: 30"
For Use With: Mfr. No. 35-770-020, 35-772-020Packaged In: Foam Lined Box
Size: AdultWeight: 0.6 lb.
Industry Type: HealthcareHead: Single
Country of Origin (subject to change): China

Description

Stethoscope, Single Head, Length 30 In., Size Adult, Color Blue, Disposable No, Material Stainless Steel Chestpiece/Vinyl Tubing, Packaged In Foam Lined Box, Weight 0.6 lb., For Use With Mfr. No. 35-770-020, 35-772-020, Includes (2) Sets of Flexible Ear Tips in Two Sizes, (1) Diaphragm

Reviews