Stethoscope, Single Use, Adult, Yellow

MABIS| Zoro #: G1938352| Mfr #: 10-458-130

$2.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Packaged In: Box
Disposable: Yes
Item: Stethoscope
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938352 Mfr #: 10-458-130
Packaged In: BoxDisposable: Yes
Item: StethoscopeLength: 30"
Size: AdultIndustry Type: Healthcare
Weight: 2.7 lb.For Use With: -
Includes: -Head: Single
Material: Ultra Sensitive Plastic Chestpiece/Chrome BinauralColor: Yellow
Country of Origin (subject to change): China

Description

Stethoscope, Single Head, Length 30 In., Size Adult, Color Yellow, Disposable Yes, Material Ultra Sensitive Plastic Chestpiece/Chrome Binaural, Packaged In Box, Weight 2.7 lb., For Use With -, Includes -

Reviews