Macnaught
Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case
Mfr # RO365B-02
Zoro # G8617312
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 1/2 inch x 65 ft Blue Case RO465B-02
- MACNAUGHT Retracta Hot Wash Reel HW465R-02
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Red Case RY365R-02
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case RY365K-02
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage L 4545 123 7ASB
- CYCLONE Pneumatic 100 ft. x 3/8 in. Retractable Air Hose Reel CP3690
- REELCRAFT 50 ft. 12/3 Power Cord Reel 15 Amps 1 Outlets 125V Voltage L 5550 123 3
- SUNCAST Hose Handler® Wall-Mount Hose Reel With Tray - Dark Taupe WMS200
- REELCRAFT 50 ft. 10/4 Extension Cord Reel 20.0 A Amps 0 Outlets 600V AC Voltage L 7050 104 X
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs THA7600 OMP
- COXREELS Dual Purpose Electric/Air Spring Reels C-L350-5016-F
- Macnaught Combination Hose Reels