Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin

  • Zoro #: G0480286
  • Mfr #: PAP480

3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin

  • Zoro #: G0480286
  • Mfr #: PAP480

$49.60 /ea

Details
  • Base Type: Octal
  • Socket: 5X852
  • AC Contact Rating - Relay: 10A @ 277V
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Macromatic #PAP480 Specifications

  • Zoro #: G0480286
  • Mfr #: PAP480
Base Type: Octal Socket: 5X852
AC Contact Rating - Relay: 10A @ 277V Power Rating: 3
Input Voltage: 480VAC Pick Up Range: 360 to 460VAC
Number of Contacts: 1 Contact Form: SPDT
Base Type - Plug In Relay: Octal Drop-Out Range: 75% to 95%
Contact Form - Relay: SPDT Under Voltage: 360 to 460VAC
Pins: 8 Over Voltage: No
Trip Delay: Power Up and Restart After Fault Clear: 1 sec., Drop-Out Due to Fault: 100 msec., Phase Loss and Reversal: 4 sec., Undervoltage: 4 sec. DC Contact Rating - Relay: 7A @ 30V
Contact Amp Rating (Resistive): 10 Phase Loss Time Delay: Fixed 0.1 sec.
Input or Control Voltage Range: 480VAC Phase: 3
Phase Reversal Time Delay: Fixed 0.1 sec. Item: Phase Monitor Relay
Number of Pins - Relay: 8 Phase Unbalance: No
Country of Origin (subject to change): United States

Description

Macromatic Phase Monitor Relay include characteristics like: Phase: 3, Contact Form: SPDT, Input Voltage: 480VAC.

Reviews of Macromatic #PAP480