- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Relay, 120VAC/DC, 10A, DPDT
Macromatic
Time Delay Relay, 120VAC/DC, 10A, DPDT
- Zoro #: G5234397
- Mfr #: TR-50522-08
Tap to zoom
Hover or click to zoom
$48.31
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Interval On
- Coil Volts: 120V AC/DC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.31
Macromatic #TR-50522-08 Specifications
- Zoro #: G5234397
- Mfr #: TR-50522-08
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Interval On
- Coil Volts: 120V AC/DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 8
- Mounting - Relay: Plug In
- Adjustment Method - Timer: Potentiometer
- Contact Form - Relay: DPDT
- Min. Time Setting - Timer: 0.6 sec
- Max. Time Setting - Timer: 1 min
- Power Consumption - Relay: 2.0 W, 2.5 VA
- Contact Form: DPDT
- Pins: 8
- Coil Rating: 2VA
- Hz - Electrical: 50 Hz, 60 Hz
- Electrical Connection: Socket
- Overall Height - Relay: 3.1 in
- Socket Code: A
- Max. Time Setting: 60 sec.
- Function: Interval On
- Contact Amp Rating (Resistive): 10A
- Operating Functions: 4
- Min. Time Setting: 0.60 sec.
- Status Indicator: None
- Standards: CE, CSA, UR
- Adjustment Method: Potentiometer
- Contact Material: Silver Nickel
- Hz: 50/60
- Item: Single Function Time Delay Relay
- Base Type: Octal
- Mounting: plug In
- Socket: 1EGP3, 1EGP5, 5X852
- Body Height - Relay: 2.9 in
- Body Width - Relay: 2.4 in
- Body Depth - Relay: 1.7 in
- Timing Relay Functionality: Interval Delay
- Country of Origin (subject to change): United States
Description
Single Function Time Delay Relay, Function - Timing Relay Interval On, Coil Volts 120V AC/DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, 2.5 VA, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.6 sec, Max. Time Setting - Timer 1 min, Status Indicator None, Contact Material Silver Nickel
Reviews of Macromatic #TR-50522-08
Explore more
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-51626-10
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-05
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, SPDT TD-88162
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-50226-10
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. TR-50221-05
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-51622-10
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EP10
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. H3CR-H8L-AC100120S
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec LA9FG970
- SQUARE D Pneumatic Timer 9050AO10DV02
- SQUARE D Timer Relay 240Vac 10A Tjck 9050JCK11V36
- Macromatic Time Delay Relays