Time Delay Relay, 120VAC/DC, 10A, DPDT

MACROMATIC| Zoro #: G1245544| Mfr #: TR-61322

$47.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245544 Mfr #: TR-61322
Hz: 50/60Adjustment Method: Potentiometer
Item: Time Delay RelayOperating Functions: 11
Contact Form: DPDTPins: 11
Base Type: OctalFunction: Watchdog (Retriggerable 1 Shot)
Contact Amp Rating (Resistive): 10AContact Material: Silver Nickel
Socket: 6X156, 1EGP2, 1EGP4Coil Volts: 120VAC/DC
Min. Time Setting: 0.10 sec.Max. Time Setting: 2 hr.
Standards: UR, CSA, CEMounting: Plug In
Electrical Connection: SocketCoil Rating: 2VA
Status Indicator: NoneCountry of Origin (subject to change): United States

Product Description

Time Delay Relay, Coil Volts 120VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.10 sec., Max. Time Setting 2 hr., Watchdog (Retriggerable 1 Shot), Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UR, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, G2840975, Silver Nickel Contact Material, 50/60 Hz, Adjustment Method Potentiometer, Status Indicator None

Product Reviews