customer-service Help
Macromatic

Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec.

Macromatic Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. TR-51626-05
Tap to zoom
Hover or click to zoom
$46.43
  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: Off Delay
  • Coil Volts: 12V DC
See full product details
Orders over $75 ship free.

Total: $46.43

Macromatic #TR-51626-05 Specifications

  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: Off Delay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 10A @ 240V
  • DC Contact Rating - Relay: 10A @ 30V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 11
  • Adjustment Method - Timer: Potentiometer
  • Mounting - Relay: Plug In
  • Min. Time Setting - Timer: 0.1 sec
  • Contact Form - Relay: DPDT
  • Power Consumption - Relay: 2.0 W
  • Max. Time Setting - Timer: 10 sec
  • Function: Off Delay
  • Electrical Connection: Socket
  • Standards: CE, CSA, UR
  • Max. Time Setting: 10 sec.
  • Contact Amp Rating (Resistive): 10A
  • Item: Single Function Time Delay Relay
  • Socket Code: B
  • Mounting: plug In
  • Body Width - Relay: 2.4 in
  • Adjustment Method: Potentiometer
  • Coil Rating: 2W
  • Status Indicator: None
  • Body Height - Relay: 2.9 in
  • Overall Height - Relay: 3.1 in
  • Socket: 1EGP2, 1EGP4, 6X156
  • Hz: 50/60
  • Base Type: Octal
  • Min. Time Setting: 0.10 sec.
  • Contact Material: Silver Nickel
  • Hz - Electrical: 50 Hz, 60 Hz
  • Operating Functions: 2
  • Pins: 11
  • Body Depth - Relay: 1.7 in
  • Contact Form: DPDT
  • Country of Origin (subject to change): United States

Description

Single Function Time Delay Relay, Function - Timing Relay Off Delay, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 10 sec, Status Indicator None, Contact Material Silver Nickel

Reviews of Macromatic #TR-51626-05