Macromatic
Time Delay Relay, 12VDC, 10A, DPDT, 9 sec.
- Zoro #: G8590197
- Mfr #: TR-50226-14
Hover or click to zoom Tap to zoom
$49.88
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 12V DC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.88
Macromatic #TR-50226-14 Specifications
- Zoro #: G8590197
- Mfr #: TR-50226-14
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 12V DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 8
- Mounting - Relay: Plug In
- Adjustment Method - Timer: Potentiometer
- Min. Time Setting - Timer: 9.0 sec
- Contact Form - Relay: DPDT
- Power Consumption - Relay: 2.0 W
- Max. Time Setting - Timer: 15 min
- Socket: 1EGP3, 1EGP5, 5X852
- Mounting: plug In
- Coil Rating: 2W
- Body Width - Relay: 2.4 in
- Hz - Electrical: 50 Hz, 60 Hz
- Base Type: Octal
- Item: Single Function Time Delay Relay
- Contact Material: Silver Nickel
- Contact Form: DPDT
- Body Depth - Relay: 1.7 in
- Status Indicator: None
- Max. Time Setting: 15 min.
- Body Height - Relay: 2.9 in
- Hz: 50/60
- Overall Height - Relay: 3.1 in
- Function: On Delay
- Contact Amp Rating (Resistive): 10A
- Adjustment Method: Potentiometer
- Pins: 8
- Operating Functions: 1
- Standards: CE, CSA, UR
- Min. Time Setting: 9.00 sec.
- Socket Code: A
- Electrical Connection: Socket
- Timing Relay Functionality: On Delay
- Country of Origin (subject to change): United States
Description
Single Function Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 9.0 sec, Max. Time Setting - Timer 15 min, Status Indicator None, Contact Material Silver Nickel
Reviews of Macromatic #TR-50226-14
Explore more
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. TR-55121-12
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. TR-55126-08
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. TR-51626-08
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT TR-50228-04
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-60622
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-10
- DAYTON Encapsulated Timer Relay, 1A, Solid State 6A859
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-24A
- AGASTAT 120V-AC Time Delay Relay 7024ADT
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 24VAC MC3003601H
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. TR-51626-14
- Macromatic Electrical Relays