- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec.
Macromatic
Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec.
Mfr # TR-50521-10
Zoro # G8590224
$29.39
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Customers Also Purchased
- Brand Macromatic
-
MFR #
TR-50521-10
-
Zoro #
G8590224
- UPC # 801262044838
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Width | 2.3 in |
Body Depth | 2.9 in |
Flat Pin Width | Not Applicable |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Details
Item - Relay | Single Function Timing Relay |
Function - Timing Relay | Interval On |
Coil Volts | 240V AC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 30V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 8 |
Mounting - Relay | Plug In |
Adjustment Method - Timer | Potentiometer |
Min. Time Setting - Timer | 1.8 sec |
Contact Form - Relay | DPDT |
Power Consumption - Relay | 2 VA |
Max. Time Setting - Timer | 3 min |
Mounting | plug In |
Electrical Connection | Socket |
Socket | 1EGP3, 1EGP5, 5X852 |
Min. Time Setting | 1.80 sec. |
Hz - Electrical | 50 Hz, 60 Hz |
Function | Interval On |
Hz | 50/60 |
Base Type | Octal |
Standards | CE Certified, CSA Certified, UL Listed, UL Socket |
Socket Code | A |
Contact Material | Silver Nickel |
Max. Time Setting | 3 min. |
Coil Rating | 2VA |
Contact Amp Rating (Resistive) | 10A |
Pins | 8 |
Operating Functions | 4 |
Item | Single Function Time Delay Relay |
Adjustment Method | Potentiometer |
Status Indicator | None |
Contact Form | DPDT |
Output | 10A DPDT |
Input Voltage | 240V AC |
Timing Relay Functionality | Interval Delay |
Time Range | 1.8 sec - 5 min |
Maximum Operating Temperature | 122 Degrees F |
Contact Rating (DC) | 10 A @ 30V |
Number of Delay Functions | 1 |
Maximum Time Setting | 5 min |
Delay Function Type | Interval |
Current Rating | 10 A |
Environmental Protection | Enclosed |
Base Shape | Octal |
Contact Rating (AC) | 10 A @ 240V |
Sealing | Enclosed |
Power Consumption | 2 VA |
Minimum Operating Temperature | -18 Degrees F |
Mechanical Operating Durability | 10,000,000 |
Electrical Connection Type | Pin |
Operating Time Accuracy | +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable)) |
Minimum Time Setting | 1.8 sec |
Maximum Time Setting Range | 1 - 59 min |
Socket Code Configurator | Socket / Octal / 8 |
Relay Mounting Style | Socket |
Adjustment Interface | Analog |
Reset Method | Time-Limit Reset |
Mounting Style | Plug-In |
Coil Voltage | 240V AC |
Electrical Operating Durability | 100,000 |
IP Rating | IP20 |
Number of Pins | 8 |
Delay Function | Interval On |
Frequency | 50/60 Hz |
Control Voltage | 240V AC |
Life | Mechanical: 2,000,000 operations; Full Load: 100,000 operations |
Load (Burden) | 2 VA |
Mount | Plug-in |
Fixed | +2% or 100ms, whichever is greater |
Temperature | -28°to 65°C (-18°to 149°F) |
Timing Adjustment | Analog |
Voltage Tolerance | AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal. |
Maximum Setting (Adjustable) | +5%, -0%; |
Reset Time | 0.1 Seconds |
Configuration / Contact Rating | DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300 |
Minimum Setting (Adjustable) | +0%, -50%. |
Repeat Accuracy (Constant Voltage & Temperature) | +1% or 50ms, whichever is greater |
Output Contacts | 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300 |
Enclosure Style | Plug-in case utilizing industry-standard 8 or 11 pin octal sockets |
Timing Range | 1.8 - 180 seconds |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 1.8 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50522-10
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. TR-50222-14
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT TR-51628-05
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. TR-51628-14
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-51622-10
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-08
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-50526-10
- MACROMATIC Time Delay Relay, 12 to 240VAC/DC, 6Pins TE-6041U
- MACROMATIC 48V-AC 48V-DC TIME DELAY RELAY TR-51824-F2S
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50522-05
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins TR-51622-05
- Macromatic Electrical Relays