Macromatic
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec.
- Mfr # TR-50528-12
- Zoro # G5234381
$44.80
15% off
$37.99
/ea
Subtotal: $37.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-55122-10
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. TR-50228-14
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. TR-50521-05
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface THR-3816U
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. TR-50226-05
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. TR-51626-12
- MACROMATIC Time Delay Relay TE-6041U
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. THR-3836U
- CM Relay Time Delay 05 Second, 11400525 11400525
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP32
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-51622-10
- Macromatic Electrical Relays