Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Gas Detector, REF, 0 to 1000 ppm

  • Zoro #: G0461575
  • Mfr #: RD-12
Macurco Fixed Gas Detector, REF, 0 to 1000 ppm RD-12
Macurco Fixed Gas Detector, REF, 0 to 1000 ppm RD-12
$499.43
  • Item: Gas Detector, Controller, Transducer
  • Features: Powered by Line Voltage, ETL Listed, Supervised System Design, Detector Problem Will Cause the Fan and Alarm Relay to Activate, 7-10 Year Sensor Life, End of Life Indication, Digital Readout Display, Internal Buzzer, Onboard Relays (2), 4-20mA Transduced current loop, Capable of Detecting Several Refrigerants including R-22, R134a, R-404a, R-407c and R-410a
  • Height: 4 1/2 in
See full product details
This item ships free.

Macurco #RD-12 Specifications

  • Zoro #: G0461575
  • Mfr #: RD-12
Item: Gas Detector, Controller, Transducer Features: Powered by Line Voltage, ETL Listed, Supervised System Design, Detector Problem Will Cause the Fan and Alarm Relay to Activate, 7-10 Year Sensor Life, End of Life Indication, Digital Readout Display, Internal Buzzer, Onboard Relays (2), 4-20mA Transduced current loop, Capable of Detecting Several Refrigerants including R-22, R134a, R-404a, R-407c and R-410a
Height: 4 1/2 in Power Required: 100 to 240V AC (50 to 60 Hz)
Color: Gray Depth: 2 1/8 in
Display: LED Gas Type: REF
Operating Temp. Range: 0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C) Connection: Plugs/Terminals
Standards: ETL Listed to UL 61010-1, CAN/CSA C22.2 No. 61010-1 Number of Channels: 2
Sensor Range: 0 to 1000 ppm Includes: Manual
Alarm Type: Audible and Visual Status Indicator: Yes
Resolution: 10 ppm For Use With: Stand Alone, Macurco(TM) 36CF90 Control Panel, Macurco(TM) 48GT51 Addressable Control Panel, Macurco(TM) 48GT52 Addressable Adapter, Building Automation Systems, Fire Alarm Panels, Burglary Alarm Panels
Width: 4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas Detector, Controller, Transducer, Gas Type REF, Number of Channels 2, Sensor Range 0 to 1000 ppm, Resolution 10 ppm, Alarm Type Audible and Visual, Display LED, Status Indicator Yes

Reviews of Macurco #RD-12