Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Gas Detector, Ref, 0 to 1000 ppm

  • Zoro #: G0461627
  • Mfr #: RD-6
Macurco Fixed Gas Detector, Ref, 0 to 1000 ppm RD-6
Macurco Fixed Gas Detector, Ref, 0 to 1000 ppm RD-6
$485.13
  • Standards: ETL Listed to UL 61010-1, CAN/CSA C22.2 No. 61010-1
  • Display: LED
  • Includes: Manual
See full product details
This item ships free.

Macurco #RD-6 Specifications

  • Zoro #: G0461627
  • Mfr #: RD-6
Standards: ETL Listed to UL 61010-1, CAN/CSA C22.2 No. 61010-1 Display: LED
Includes: Manual Depth: 2 1/8 in
Resolution: 10 ppm Status Indicator: Yes
For Use With: Stand Alone, Macurco(TM) 36CF90 Control Panel, Macurco(TM) 48GT51 Addressable Control Panel, Macurco(TM) 48GT52 Addressable Adapter, Building Automation Systems, Fire Alarm Panels, Burglary Alarm Panels Color: Gray
Number of Channels: 2 Features: Powered by Low Voltage, ETL Listed, Supervised System Design, Detector Problem Will Cause the Fan and Alarm Relay to Activate, 7-10 Year Sensor Life, End of Life Indication, Digital Readout Display, Internal Buzzer, Onboard Relays (2), 4-20mA Transduced current loop, Capable of Detecting Several Refrigerants including R-22, R134a, R-404a, R-407c and R-410a
Sensor Range: 0 to 1000 ppm Operating Temp. Range: 0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
Item: Gas Detector, Controller, Transducer Connection: Plugs/Terminals
Height: 4 1/2 in Width: 4 in
Power Required: 12 to 24V AC or 12 to 32V DC Alarm Type: Audible and Visual
Gas Type: Refrigerants Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas Detector, Controller, Transducer, Gas Type Refrigerants, Number of Channels 2, Sensor Range 0 to 1000 ppm, Resolution 10 ppm, Alarm Type Audible and Visual, Display LED, Status Indicator Yes

Reviews of Macurco #RD-6