Kingston Brass
39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed
Mfr # GB1436CS
Zoro # G0844263
$34.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Type Traditional
- Material Stainless Steel
- Standards ADA Compliant
- Color Nickel
Explore More Products
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814120 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Matte Black GDR814120
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass GDR814127
- KINGSTON BRASS GDRF814127 Laurel 1-1/4" Grab Bar Flange, Brushed Brass GDRF814127
- KINGSTON BRASS 14.81 L, Contemporary, Brass, DR514127 Meridian 12" Decorative ADA Grab Bar, Brushed Brass DR514127
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White GB1424CSW
- KINGSTON BRASS 16.56 L, Shower Seats, Solid Surface White Stone, Matte White KBSSA17917
- KINGSTON BRASS Kingston Brass DR514242 24 in. Meridian Decorative ADA Grab Bar; Polished Brass DR514242
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR614245 24"X1-1/4" OD Grab Bar, Oil Rubbed Bronze DR614245
- KINGSTON BRASS 35-1/16" L, Contemporary, 17 ga. Brass, DR814325 32"X1-1/4" OD Grab Bar, Oil Rubbed Bronze DR814325
- BESTCARE 21" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-18
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr VBrnz, Venetian Bronze 41842-RB
- Kingston Brass Bathroom Safety Bars and Chairs