Made-To-Stick
Presstex Grip Punchless Binder with Spring-Action Clamp 5/8in Cap Light Blue
- Zoro #: G803747529
- Mfr #: MA183972
Hover or click to zoom Tap to zoom
$25.25
Subtotal: $25.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Made-To-Stick
- MFR #MA183972
- Zoro #G803747529
- Country of OriginChina
- Category Binders
Description
Acrylic-coated cover offers excellent moisture-resistance. Side position spring-action clamp holds paper securely. Designed for use with unpunched sheets.Global Product Type: Binders-Punchless Binder.Capacity Range (") [Max]: 5/8".Color(s): Light Blue.Binder Sheet Size: 11 x 8-1/2.Binder Style: Non-View.Sheet Capacity: 125.Fastener Style: Spring-Action Clamp.Number of Fasteners: 1.Material(s): Acrylic-Coated Pressboard.Total Recycled Content Percent: 10 %.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Made-To-Stick #MA183972
Explore more
- MADE-TO-STICK HIDE Poly Ring Binder With 35-Pt. Cover 1'' Capacity Executive Red MA730132
- OMNIMED 2 Inch Side Open 3 Ring Binder In Beige, PK5 205007-3BG5
- RAIKA 3Ring Zipper Binder Black VI 137 BLK
- SAMSILL Earthchoice Durable View Binder, 4PK SAMMS48659
- SAMSILL 2" Round Presentation View Binder, Purple SAMU86608
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On 5401
- BUSINESS SOURCE Slated D-Ring Binder, 3", Black 33113
- SAMSILL Presentation Binder, 2", Pink, PK2 U86676
- CARDINAL 3" Round Ring Binder, Red 18848
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, Black AVE68032
- SAMSILL View Binders, 1", White, PK6 I08537
- Made-To-Stick Binders